Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 5/8 x 2 LCS ZC
Mfr # CLPZ-0625-2000/B
Zoro # G700005913
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0625-2000/B
- Zoro # G700005913
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .625" (5/8) |
Usable Length | 1 49/64 in |
Fastener Length | 1.766" (1-49/64) |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Clevis Pins-Plated. Clevis Pin 5/8 x 2 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34546)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Brass Steel Flat Head Phillips Drive, 30 PK (64133)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- MIDWEST FASTENER Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02564)
- ITW SHAKEPROOF Clevis Pin 5/8 x 3 LCS ZC (CLPZ-0625-3000/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ITW SHAKEPROOF Clevis Pin 38 x 2 SS300 PL (CLPS-0375-2000/B)
- ITW SHAKEPROOF Clevis Pin 7/16 x 3 LCS PL (CLP-0437-3000/B)
- ITW SHAKEPROOF Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK5 (WWG-CLPSBPS-043)
- Itw Shakeproof Clevis Pins