Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 5/8 x 1-3/4 LCS ZC
Mfr # CLPZ-0625-1750/B
Zoro # G000005705
product price: $1.15
/ea
Sold in multiples of 24 for $27.60
$27.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0625-1750/B
- Zoro # G000005705
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .625" (5/8) |
Usable Length | 1 33/64 in |
Fastener Length | 1.516" (1-33/64) |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-211 |
Description
Clevis Pins-Plated. Clevis Pin 5/8 x 1-3/4 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/64 in Head Ht, 3/16 in Lg, 1000 PK (UDIX0-00018-1000P)
- ZORO SELECT #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0037)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 25 PK (U51000.031.0225)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51010.037.0200)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2 LCS ZC (CLPZ-0625-2000/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 3 LCS ZC (CLPZ-0625-3000/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- ITW SHAKEPROOF Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-1/2 LCS ZC (CLPZ-0375-1500/B)
- ITW SHAKEPROOF Clevis Pin, 1" x 3-3/4", LCS PL (CLP-1000-3750/B)
- Itw Shakeproof Clevis Pins