Shop All Clevis Pins
Itw Shakeproof
Clevis Pin, 3/8" x 6-1/8", LCS PL
Mfr # CLP-0375-6125/B
Zoro # G9081479
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLP-0375-6125/B
- Zoro # G9081479
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 5 57/64 in |
Fastener Length | 5.891" (5-57/64) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,3/8" x 6-1/8",LCS PL |
Used With | BP-213 |
Description
Clevis Pin,3/8 In. x 6-1/8 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK50 (U39150.012.0125)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-B7MACH)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07001.025.0050)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- ITW SHAKEPROOF Clevis Pin 3/4 x 3-1/2 LCS PL (CLP-0750-3500/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/8 LCS ZC (CLPZ-0375-1375/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-1/2 LCS ZC (CLPZ-0375-1500/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 2-5/8", Low CSZ, Clear (CLPZ-0375-2625/B)
- ITW SHAKEPROOF Clevis Pin 38 x 4 SS300 PL (CLPS-0375-4000/B)
- ITW SHAKEPROOF Clevis Pin 34 x 334 LCS ZC (CLPZ-0750-3750/B)
- ZORO SELECT Precision Clevis Pin 25 Usable Lg (PIN301M8X30)
- Itw Shakeproof Clevis Pins