Shop All Clevis Pins
Itw Shakeproof
Clevis Pin, 3/8" x 5", Low CSZ, Clear
Mfr # CLPZ-0375-5000/B
Zoro # G9084796
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0375-5000/B
- Zoro # G9084796
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 4 49/64 in |
Fastener Length | 4.766" (4-49/64) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin,3/8" x 5",Low Carbon Steel Zinc,Clear |
Used With | BP-213 |
Description
Clevis Pin,3/8 In. x 5 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 4" L, Steel Zinc Plated, 50 PK (LDT-3840)
- MIDWEST FASTENER 3/8"-24 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38934)
- GRIP-RITE Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees (MAXC62872)
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 1/4 in L, Steel Body, 90 PK (61861)
- ITW SHAKEPROOF Clevis Pin 38 x 2 SS300 PL (CLPS-0375-2000/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/8 LCS ZC (CLPZ-0375-1375/B)
- ITW SHAKEPROOF Clevis Pin 1/2 x 2-3/4 LCS ZC (CLPZ-0500-2750/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-1/2 LCS ZC (CLPZ-0375-1500/B)
- ITW SHAKEPROOF Clevis Pin 1 x 3-1/2 LCS ZC (CLPZ-1000-3500/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK25 (WWG-CLPZ-192)
- Itw Shakeproof Clevis Pins