Shop All Clevis Pins
Itw Shakeproof
Clevis Pin, 3/8" x 2-5/8", Low CSZ, Clear
Mfr # CLPZ-0375-2625/B
Zoro # G9084778
Sold in multiples of 45 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0375-2625/B
- Zoro # G9084778
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 2 25/64 in |
Fastener Length | 2.391" (2-25/64) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin,3/8" x 2-5/8",Low Carbon Steel Zinc,Clear |
Used With | BP-213 |
Description
Clevis Pin,3/8 In. x 2-5/8 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (MAXB64888)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-1/2 LCS ZC (CLPZ-0375-1500/B)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 2-3/16", LCS PL (CLP-0312-2187/B)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 4-1/2", LCS PL (CLP-0625-4500/B)
- ITW SHAKEPROOF Clevis Pin 7/16 x 3 LCS PL (CLP-0437-3000/B)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1/2 LCS ZC (CLPZ-0187-0500/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", LCS PL (CLP-0375-6125/B)
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-063)
- Itw Shakeproof Clevis Pins