Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 38 x 134 SS300 PL
Mfr # CLPS-0375-1750/B
Zoro # G708168481
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Shakeproof
- MFR # CLPS-0375-1750/B
- Zoro # G708168481
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.375 in |
Usable Length | 1.75 |
Fastener Length | 1.75 in |
Head Dia. (In.) | 0.5 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series Stainless Steel |
Fastener Finish | Plain |
Description
ITW Shakeproof Clevis Pin 38 x 134 300 Series Stainless Steel Plain Effective Length 13364
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07566.043.0150)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51060.120.0035)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 5", Low CSZ, Clear (CLPZ-0375-5000/B)
- ITW SHAKEPROOF Clevis Pin 516 x 118 SS300 PL (CLPS-0312-1125/B)
- ITW SHAKEPROOF Clevis Pin, 7/16"x1-1/4", Low CSZ, Yellow (CLPY-0437-1250/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0125)
- Itw Shakeproof Clevis Pins