Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 34 x 334 LCS ZC
Mfr # CLPZ-0750-3750/B
Zoro # G708168511
product price: $3.25
/ea
Sold in multiples of 8 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material Low Carbon Steel
- Material Grade Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0750-3750/B
- Zoro # G708168511
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.75 in |
Usable Length | 3.75 |
Fastener Length | 3.75 in |
Head Dia. (In.) | 0.934 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Clevis Pin 34 x 334 Low Carbon Steel Zinc Clear Effective Length 33364
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.075.3600)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.062.0450)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0100)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- ITW SHAKEPROOF Clevis Pin 516 x 118 SS300 PL (CLPS-0312-1125/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ITW SHAKEPROOF Clevis Pin, 1" x 3-3/4", LCS PL (CLP-1000-3750/B)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39797.056.0300)
- Itw Shakeproof Clevis Pins