Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 3/16 x 1/2 LCS ZC
Mfr # CLPZ-0187-0500/B
Zoro # G300004767
product price: $0.40
/ea
Sold in multiples of 110 for $44.00
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0187-0500/B
- Zoro # G300004767
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 23/64 in |
Fastener Length | .359" (23/64) |
Head Dia. (In.) | .310" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-223 |
Description
Clevis Pins-Plated. Clevis Pin 3/16 x 1/2 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK (5WY79)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48413)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37171.013.0001)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0612-EA-100)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1-1/2 LCS ZC (CLPZ-0187-1500/B)
- ITW SHAKEPROOF Clevis Pin 516 x 118 SS300 PL (CLPS-0312-1125/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/8 LCS ZC (CLPZ-0375-1375/B)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 2-3/16", LCS PL (CLP-0312-2187/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 2-5/8", Low CSZ, Clear (CLPZ-0375-2625/B)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 3/4 L, PK10 (WWG-CLPZ-202)
- Itw Shakeproof Clevis Pins