Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 3/16 x 1-1/2 LCS ZC
Mfr # CLPZ-0187-1500/B
Zoro # G300004668
product price: $0.18
/ea
Sold in multiples of 138 for $24.84
$24.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0187-1500/B
- Zoro # G300004668
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 1 23/64 in |
Fastener Length | 1.359" (1-23/64) |
Head Dia. (In.) | .310" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-223 |
Description
Clevis Pins-Plated. Clevis Pin 3/16 x 1-1/2 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63064)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07000.037.0450)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1/2 LCS ZC (CLPZ-0187-0500/B)
- ITW SHAKEPROOF Clevis Pin 3/4 x 3-1/2 LCS PL (CLP-0750-3500/B)
- ITW SHAKEPROOF Clevis Pin 1/2 x 1-1/4 LCS ZC (CLPZ-0500-1250/B)
- ITW SHAKEPROOF Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 3 LCS ZC (CLPZ-0625-3000/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-1/2 LCS ZC (CLPZ-0375-1500/B)
- CURRENT TOOLS 254 Clevis Pin (254-107)
- Itw Shakeproof Clevis Pins