Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 1/4 x 5/8 LCS ZC
Mfr # CLPZ-0250-0625/B
Zoro # G700005166
product price: $0.12
/ea
Sold in multiples of 204 for $24.48
$24.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0250-0625/B
- Zoro # G700005166
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 31/64 in |
Fastener Length | .484" (31/64) |
Head Dia. (In.) | .370" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-213 |
Description
Clevis Pins-Plated. Clevis Pin 1/4 x 5/8 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 3/16 in Length, 40 PK (3404400018)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE83)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK (62364)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-540)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2 LCS ZC (CLPZ-0625-2000/B)
- ITW SHAKEPROOF Clevis Pin 7/16 x 1-3/4 LCS ZC (CLPZ-0437-1750/B)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", Low CSZ, Clear (CLPZ-0625-5000/B)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- ITW SHAKEPROOF Clevis Pin 1/2 x 2-3/4 LCS ZC (CLPZ-0500-2750/B)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- Itw Shakeproof Clevis Pins