Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 14 x 178 SS300 PL
Mfr # CLPS-0250-1875/B
Zoro # G608168475
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPS-0250-1875/B
- Zoro # G608168475
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.25 in |
Usable Length | 1.875 |
Fastener Length | 1.875 in |
Head Dia. (In.) | 0.37 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series Stainless Steel |
Fastener Finish | Plain |
Description
ITW Shakeproof Clevis Pin 14 x 178 300 Series Stainless Steel Plain Effective Length 14764
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0300)
- MIDWEST FASTENER 3/4" Brl Lg, Brass Anodized Aluminum 10 PK (76545)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", LCS PL (CLP-0375-6125/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", Low CSZ, Clear (CLPZ-0375-6125/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", Low CSZ, Clear (CLPZ-0625-5000/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/8 LCS ZC (CLPZ-0375-1375/B)
- ITW SHAKEPROOF Clevis Pin 38 x 4 SS300 PL (CLPS-0375-4000/B)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x2 1/2 L, PK25 (WWG-CLP-192)
- Itw Shakeproof Clevis Pins