Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 12 x 114 SS300 PL
Mfr # CLPS-0500-1250/B
Zoro # G808168480
product price: $3.15
/ea
Sold in multiples of 8 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPS-0500-1250/B
- Zoro # G808168480
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 1.25 |
Fastener Length | 1.25 in |
Head Dia. (In.) | 0.623 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series Stainless Steel |
Fastener Finish | Plain |
Description
ITW Shakeproof Clevis Pin 12 x 114 300 Series Stainless Steel Plain Effective Length 1164
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 25PK (9035242)
- VAST Spring Nut, M8-1.25, 100 PK (V200 M8-100)
- TAMPER-PRUF SCREWS #10-24 x 3/8 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22070)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1-1/2 LCS ZC (CLPZ-0187-1500/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ITW SHAKEPROOF Clevis Pin, 1/2"x3-1/2", Low CSZ, Yellow (CLPY-0500-3500/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-1/2 LCS ZC (CLPZ-0375-1500/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ITW SHAKEPROOF Clevis Pin, 1" x 3-3/4", LCS PL (CLP-1000-3750/B)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- Itw Shakeproof Clevis Pins