Shop All Wire Rope Lanyards
Itw Shakeproof
2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated
Mfr # TSS3-046-8000N/B
Zoro # G000443828
product price: $2.55
/ea
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Terminals
- Pin Dia. 3/64 in
- Material Stainless Steel
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # TSS3-046-8000N/B
- Zoro # G000443828
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 8 in |
Details
Item | Lanyard |
Type | 2 Terminals |
Material | Stainless Steel |
Finish | Nylon |
Description
Tethers-Nylon Coated. Tether 3/64 x 8 304SS NY Type 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Assortment, 16 Sizes, 80 pcs. (JBDL16UCP05)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (U39350.031.0500)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 3/4 in L, 100 PK (822500G)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-6000NT/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 8 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS1-046-8000N-T/B)
- ITW SHAKEPROOF 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS3-046-6000N/B)
- ITW SHAKEPROOF 2 Loops Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-8000N/B)
- ITW SHAKEPROOF Tether 364 x 6 304SS NY Type 3 (TSS3-046-6000N/B)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- Itw Shakeproof Wire Rope Lanyards