Shop All Wire Rope Lanyards
Itw Shakeproof
2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Steel, Nylon Coated
Mfr # TS1-046-12N/B
Zoro # G600444225
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Loops
- Material Steel
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # TS1-046-12N/B
- Zoro # G600444225
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 12 in |
Details
Item | Lanyard |
Type | 2 Loops |
Material | Steel |
Finish | Nylon |
Description
Tethers-Nylon Coated. Tether 3/64 x 12 Steel NY Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54989)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (78663)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20370-100BX)
- ITW SHAKEPROOF Loop with Tab Lanyard, 8 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS1-046-8000N-T/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-6000NT/B)
- ITW SHAKEPROOF 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS3-046-6000N/B)
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- ITW SHAKEPROOF Tether 364 x 6 304SS NY Type 3 (TSS3-046-6000N/B)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS2-046-6000N)
- Itw Shakeproof Wire Rope Lanyards