Shop All Self-Drilling Screws
Itw
Self-Drilling Screw, #9 x 1-1/2 in, Climaseal Hex Head Hex Drive
Mfr # 21404
Zoro # G4695342
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #9
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Finish Climaseal
- Materials for Use With Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 21404
- Zoro # G4695342
- UPC # 92097214040
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Finish | Climaseal |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Roofing Screw |
Description
Ideal for metal to wood applications and provides exceptional corrosion resistance especially when fastening roofing panels to wood structures Self-sealing neoprene washer provides a waterproof seal in harsh outdoor environments Climacoat premium coating means no streaking from corrosion and rust for long life finish in exterior applications High performance drive surfaces and hex head reduce cam-outs to penetrate surface the first time for easy installation Precise sharp point designed to drill, tap and fasten all in one motion Sharp self-piercing points are ideal for fastening corrugated roofing panels to wood structures Engineered drill points and flutes (pilot sections) remove material efficiently and size the hole for threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 6 PK (61972)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/4 in Sq (WWG-0250-2500GB)
- PROSOURCE Nail Snkr Vc 8D 2-3/8In 50Lb (00065152)
- ITW Self-Drilling Screw, #10 x 3/4 in, Pan Head Hex Drive, 150 PK (21320)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1670000)
- ITW Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- ITW Self Drill Screw, #12 x 2 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1607000)
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- ZORO SELECT 8-18X1 PH MODF TR FT SEL DRIL #2 BLK PHOS (0816KPMB)
- Itw Self-Drilling Screws