Shop All Self-Drilling Screws
Itw
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive
Mfr # 21360
Zoro # G8661489
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 21360
- Zoro # G8661489
- UPC # 92097213609
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Teks Metal-to-Metal Screws provide secure metal to metal fastening with strong holding power without the need to pre-drill. High performance drive surfaces reduce cam-outs to penetrate surface the first time for easy installation. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Teks Metal-to-Metal Screws are ideal for attaching HVAC electrical metal framing and general metal-to-metal applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 2-3/4 in Ht, Zinc Plated Steel (02-3451-306)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , PEEK Plain Finish, 10 PK (PK10-WHS-01)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.011.0100)
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 500 PK (1007000)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1670000)
- ITW Self-Drilling Screw, #12 x 1 in, Steel Pan Head 80 PK (21412)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ITW Self-Drilling Screw, #9 x 1-1/2 in, Climaseal Hex Head Hex Drive (21404)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09560)
- Itw Self-Drilling Screws