Shop All Self-Drilling Screws
Itw
Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 500 PK
Mfr # 1007000
Zoro # G409981525
product price: $240.99
/pk 500, $0.48/ea
Sold in multiples of 8 for $1,927.92
Free Shipping & Returns
$1,927.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 1007000
- Zoro # G409981525
- UPC # 092097060548
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 1/4 in |
Drive Size | 5/16 in |
Head Width | 0.313 in |
Drill Point Size | 5 |
Drill Tip Length | 45/64 in |
Head Height | 0.205 in |
Details
System of Measurement | Inch |
Head Type | Flange Hex |
Drive | External Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Climaseal Coat |
Item | Self Drill Screw |
Type | Self-Drilling Fastener |
Maximum Drilling Thickness | 0.5 in |
For Use in Systems | Clips, Linear Panels/Accessories, Metal Deck |
Point Type | Fluted |
Resistance Properties | Corrosion-Resistant |
Features | Accessories to Structural Steel or Bar Joist, Clips to Structural Steel or Bar Joist, Liner Panels to Structural Steel or Bar Joist, Longer Length Fasteners can be Used in Retrofit Clip and Sheet Applications, PK500 |
Material Quality Standards | FM 3050495, ICC ESR-1976, ICC ESR-3270 |
Head Style | Hex |
Application | Steel to Steel |
Description
Self Drill Screw, Finish Climaseal Coat, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/4 in, Drill Point Size 5, Drill Tip Length 45/64 in, Maximum Drilling Thickness 0.5 in, Head Width 0.313 in, Head Height 0.205 in, Washer Outside Diameter Not Applicable, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.100.0400)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 10 PK (3431218075)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (808125-20-PK25)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1670000)
- ITW Self Drill Screw, #12 x 2 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1607000)
- ITW Self-Drilling Screw, #8 x 1/2 in, Pan Head 80 PK (21308)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ITW Self-Drilling Screw, #10 x 3/4 in, Pan Head Hex Drive, 150 PK (21320)
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 5 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1450)
- Itw Self-Tapping Screws