Shop All Self-Drilling Screws
Itw
Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # 1670000
Zoro # G109981528
product price: $343.99
/pk 250, $1.38/ea
Sold in multiples of 8 for $2,751.92
Free Shipping & Returns
$2,751.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 1670000
- Zoro # G109981528
- UPC # 662520049022
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 1/4 in |
Drive Size | 5/16 in |
Head Width | 0.313 in |
Head Height | 0.205 in |
Drill Tip Length | 45/64 in |
Drill Point Size | 5 |
Washer Outside Diameter | 0.563 in |
Description
Self Drill Screw, Finish Climaseal Coat, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/4 in, Drill Point Size 5, Drill Tip Length 45/64 in, Maximum Drilling Thickness 0.5 in, Head Width 0.313 in, Head Height 0.205 in, Washer Outside Diameter 0.563 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/4 in Shank, Steel (9900208)
- SALICE 3mm Mounting Plate Wood Screw 2 Cam (BAR3R39)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51350)
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0250)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 500 PK (1007000)
- ITW Self Drill Screw, #12 x 2 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1607000)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ITW Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated 50 PK (21352)
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- ITW Self-Drilling Screw, 1 in, Hex Drive, 140 PK (21328)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62732)
- Itw Self-Drilling Screws