Itw Pro Brands

Lps 3 11 Oz. (Discontinued)


This Product is Discontinued
Shop for all Corrosion Inhibitors
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LPS 3 Premier Rust Inhibitor 11oz aerosol; the long-term, waxy film, premier rust inhibitor; protects even in the harshest environment; container type: metal can; NSF H2; Airbus AIMS 09-08-001, Airbus TN A.007.10138 Type I Grade 2, ASTM F-945, Boeing BMS-3-23G Type 2, Bombardier DeHavilland DHMS C4.12 Type I Grade 3, Embraer EMB 120, Brasilia C.P.M.-120/1181 Type A-1, Lockheed Martin EPSN G39.2004, Lockheed Martin Heavy Duty CPC 2b, McDonnell Douglas DMS 2150, Pratt & Whitney PWA 36604, Pratt & Whitney Canada LCPMC 79133 Rev. D, SAAB 340 Maintenance Manual, United Technologies USBI 99606-0012, MIL-C-83933A, MIL-PRF-16173E Grade 2 Class 1; 79.1% VOCs per federal consumer product regulations; 40°C-45°C flash point; 0.81-0.83 specific gravity

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.