Shop All Hollow Wall Anchors
Itw
Poly-Set Screw Anchor, 1-1/4" L, Nylon
Mfr # 35220
Zoro # G7136438
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Anchor Diameter #8
- Anchor Length 1-1/4"
- Sub-Brand Poly-Set
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 35220
- Zoro # G7136438
- UPC # 92097352209
- Country of Origin Italy
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Sub-Brand | Poly-Set |
Material | Nylon |
Drive Type | Phillips |
Description
20 Pack, 1-1/4 Inch Poly Set Plastic Anchors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN1024P100)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- FASTENATION Cinch Strap, No Adhesive, 8 in, 1 in Wd, Black, 10 PK (G1X8KVSG)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0125)
- ITW E-Z Ancor Toggle Bolt, 2-1/2" L (25220)
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- ITW Drywall Anchors, Self-Drilling, Plastic, #50, 20PK (25210)
- ITW E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (25316)
- ITW E-Z Ancor Screw Anchor, 1-5/16" L, Nylon (25200)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC362)
- Itw Hollow Wall Anchors