Shop All Drive Pin Anchors
Itw
Nail Drive Anchor, 3/16" Dia., 1-3/4" L, Steel 75 PK
Mfr # 24305
Zoro # G005897329
product price: $20.99
/pk 75, $0.28/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Material Steel
- Anchor Head Style Hex
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 24305
- Zoro # G005897329
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Material | Steel |
Anchor Head Style | Hex |
Head Style | Hex |
Description
Tapcon 3/16 in. D X 1-3/4 in. L Steel Hex Head Concrete Screw Anchor 75 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.075.0300)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0175)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01210.050.0150)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ITW Nail Drive Anchor, 1/4" Dia., 3-1/4" L, Steel 75 PK (24301)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (03302-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- ZORO SELECT DFS Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (GCPFS56234)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (02573-PWR)
- Itw Drive Pin Anchors