Shop All Server Battery Backup
Itw Linx
Towermax CO8-110
Mfr # MCO8-110
Zoro # G710403372
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Itw Linx
- MFR # MCO8-110
- Zoro # G710403372
- UPC # 790237001085
- Country of Origin Hong Kong
- Category Server Battery Backup
Description
Analog Station Set and Central Office Line Protector- Protects up to 16-wires 8-pairs using 110 punchdown in/out.- Auto-Resetting Technology: PTC resistors open when a surge occurs, protecting your equipment, but unlike other fuses, the PTCs close again once the surge passes.- Expandable modular system- Applications: Analog and Central Office lines for PBx or KSU- Agency Approval: UL 497A Secondary- Grounding Requirements: Uses Electrical AC Ground- Recommended Grounding Impedance: <0.5 Ohm- Signal Perfect Circuitry- Auto-Resetting PTCs: 160 mA 8-10 Ohms- Clamping Level: 260V- Response Time: 1-5 Nanoseconds- Capacitance: <50pF- Suppression Modes: Metallic and Longitudinal- Wires Protected: 16-wires 8-pairs- Termination Type: 110 punchdown
Restrictions
- Hazardous material
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
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- ZORO SELECT Coin Cell, 1616, Lithium, 3V (2CUR6)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- ITW LINX Protects four lines RJ-11 45 connectors (MCO4X4-60)
- ITW LINX 1 GB CAT6-75 POE RJ45 PROTECTOR (CAT6-75-POE-RJ45)
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- APC Repl Battery Cart 109, APCRBC109 (APCRBC109)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- EREPLACEMENTS Rep Bat 33 For Apc Rbc33 (SLA33-ER)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLA (SRT3000RMXLA)
- Itw Linx Server Battery Backup