Shop All Server Battery Backup
Itw Linx
RacMax 2600 8 AC Outlets
Mfr # GRM0600
Zoro # G410403375
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Itw Linx
- MFR # GRM0600
- Zoro # G410403375
- UPC # 790237001221
- Country of Origin Hong Kong
- Category Server Battery Backup
Description
8 Outlet Rack Mountable AC Surge Protector- 8-outlet, 15 amp rack-mountable AC surge protector with protect or disconnect circuitry. Fits standard 19In. racks/cabinets. - LED Indicator: Yes - Grounding Requirements: Electrical AC Ground - Recommended Grounding Impendance: <0.5Ohm - Thermal Fusing - Catastrophic Surge Circuit - Single Pulse Energy Dissipation: 1350 Joules - Peak Impulse Current: 32,000 A - EMI/RFI Noise Filtration: 50dB 99.7% - Line Voltage: 120 VAC 50/60Hz - Initial Clamping Level: 200V Peak, 141 rms - UL 1449 Rating: 500V L-N, 400V L-G, 400V N-G - Maximum Current Rating: 15A 1800W - Response Time: 1-5 Nanoseconds - Plug Configuration: Straight - Number Outlets: 8 rear - Switched Outlets: 8 - Cord Length: 10 feet
Restrictions
- Hazardous material
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
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 17Ah (47013)
- ENERGIZER Coin Cell, 392, 1.5V (392BPZ)
- ILC Replacement for UNIVERSAL UB645 UPS BATTERY (WW-Q68K-5)
- RSR ELECTRONICS RSR ELECTRONICS MB104 Breadboard large (MB104)
- ITW LINX Protects four lines RJ-11 45 connectors (MCO4X4-60)
- ITW LINX Towermax CO8-110 (MCO8-110)
- ITW LINX 1 GB CAT6-75 POE RJ45 PROTECTOR (CAT6-75-POE-RJ45)
- APC Replacement Battery No 48, RBC48 (RBC48)
- PANASONIC Panasonic:Panasonic CR2025 3V Lithium Battery, PK 5 (Pan-CR2025)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- CARRAND CAR DUSTER 24""L (93008)
- Itw Linx Server Battery Backup