Shop All Plug & Connector Accessories
Itw Linx
BEP 4PR CAT 6 SOLID STATE, 110 CONN IN / 110 CONN OUT 75V
Mfr # 271863
Zoro # G5645562
product price: $143.99
/ea
Sold in multiples of 25 for $3,599.75
Free Shipping & Returns
$3,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 110 In / 110 Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Linx
- MFR # 271863
- Zoro # G5645562
- Country of Origin Unknown
- Category Plug & Connector Accessories
Details
Type | 110 In / 110 Out |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- ALLEN BRADLEY Output Module 1769OF8C (1769-OF8C)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9RH13)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- LEVITON Plug Angle Res 15A (101AN-00W)
- HUBBELL Cover Assembly, Gray (CA60)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- Itw Linx Plug & Connector Accessories