Shop All Plug & Connector Accessories
Itw Linx
BEP 4PR CAT 6 SOLID STATE, 110 CONN IN / 110 CONN OUT 16V
Mfr # 271862
Zoro # G5645666
product price: $143.99
/ea
Sold in multiples of 25 for $3,599.75
Free Shipping & Returns
$3,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 110 In / 110 Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Linx
- MFR # 271862
- Zoro # G5645666
- Country of Origin Unknown
- Category Plug & Connector Accessories
Details
Type | 110 In / 110 Out |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361)
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V (11X432)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- HUBBELL Boot, Weatherproof (HBL6018)
- HUBBELL Single Pole Connector, Protective Cap, Blu (HBL15FCAPBL)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- Itw Linx Plug & Connector Accessories