Shop All Pipe Insulation Accessories
Itw
ITW 855 Pipe Insulation, 1 gal., White
Mfr # 855
Zoro # G8641893
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- For Use With Insulation
- Accessory Type White Pipe Insulation Mastic
- Use Location Indoor, Outdoor
- Application Method Trowel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 855
- Zoro # G8641893
- Country of Origin United States
- Category Pipe Insulation Accessories
Dimensions
Container Size | 1 gal |
Details
Item | Pipe Insulation Coating |
For Use With | Insulation |
Accessory Type | White Pipe Insulation Mastic |
Use Location | Indoor, Outdoor |
Application Method | Trowel |
Description
Pipe Insulation Coating, Gasket Type Pipe Insulation Mastic, Container Size 1 gal, Container Type Pail, For Use On Insulation, Color White, Coverage Area 6 gal/100 sq ft, Maximum Operating Temperature 180 Degrees F, Application Method Trowel, Use Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- ITW ITW 860 Pipe Insulation, ID, 2 gal., White (860)
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- PROTO White Stainless Steel Fitting Tacks 500/Box (403100)
- BUCKAROOS 5" Od Pipe Saddle 22 Gauge-12" Long 45/Bucket (105-12-22 RD BUCKET)
- BUCKAROOS 4" Od Pipe Saddle 22 Gauge-12" Long 60/Bucket (104-12-22 RD BUCKET)
- BUCKAROOS Pipe/Tubing Measuring Metal Caliper #T13A (T13A)
- BUCKAROOS 5-1/2" Od Pipe Saddle 22 Gauge-12" Long 40/Bucket (1055-12-22 RD BUCKET)
- Itw Pipe Insulation Accessories