Shop All Hitch Pins
Itw
Hitch Pin 1/2 x 4 Rnd w/Lyrd & Clip
Mfr # HPLN-0500-4000R/B
Zoro # G711338413
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Plain
- Pin Dia. 0.5 in
- Usable Length 4 in
- Shank Size (In.) 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw
- MFR # HPLN-0500-4000R/B
- Zoro # G711338413
- Country of Origin United States
- Category Hitch Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 4 in |
Shank Size (In.) | 4.75 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Plain |
Description
ITW Shakeproof Hitch Pin 1/2 x 4 Effective Length Carbon Steel Round Handle Zinc Yellow with 8 Inch PVC Coated Lanyard and Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLS HUMP Hog Ring Hillhump#1Bx100 (1)
- HHIP Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg (3900-1187)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 6 in Shank, 1-3/4 in ID, Steel, Galvanized (N2029-6)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.031.1200)
- ITW Hitch Pin 3/4 x 6-1/4 Sqr w/Lyrd & Clip (HPLN-0750-6250S/B)
- ZORO SELECT Ring Pin, Detent, 3/16 in Pin Dia, 13/16 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-01)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- DOUBLE HH MFG 1X6 Lock Hitch Pin (80180)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- DOUBLE HH MFG 5/8X5-1/2 Hitch Pin (00123)
- DOUBLE HH MFG 1X7-1/2 Hitch Pin (00153)
- Itw Hitch Pins