Itw

High Temp 44 White Medium Tip Markers (Discontinued)


This Product is Discontinued
Shop for all Industrial Markers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DYKEM High Temp Markerss are specifically formulated for marking surfaces that are exposed to extreme high temperature environments. Marks should be made at room temperature and can be applied to almost any non-porous surface such as metal, glass, and ceramic. When marking on ceramics, the marks will become permanently fused to the surface after heat is applied. Certain colors can withstand temperatures up to 2000oF (1093oC). High Temp 44: Designed with a valve action mechanism that allows the Markers tip to be re-inked, even when the cap is left off. Markers barrel is threaded so it can be secured in a jig or apparatus for continuous marking applications. Unique cap design features a clip that prevents the Markers from rolling and can easily be secured to a clip board or in your pocket. Container Type: aluminum barrel , VOCs:52.35% or 666g/L , Flash Point:42.22 °C / 108 °F , Specific Gravity: N/A

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products