Itw

High Purity 44 Black Medium Tip Markers (Discontinued)


This Product is Discontinued
Shop for all Industrial Markers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DYKEM High Purity Markerss are your answer for marking on stainless steel or any surface where degradation, contamination or other adverse effects are a concern. The formulas contain trace amounts of halogens, low melting metals and are low in chlorides. The precise formulations meet or exceed the specifications for GE Nuclear Energy, GE Aircraft Engines and the US Energy Research and Development Administration (nuclear grade). High Purity 44: Designed with a valve action mechanism that allows the Markers tip to be re-inked, even when the cap is left off. Markers barrel is threaded so it can be secured in a jig or apparatus for continuous marking applications. Unique cap design features a clip that prevents the Markers from rolling and can easily be secured to a clip board or in your pocket. Container type: aluminum barrel, VOCs:84.91% or 816g/L , Flash Point: 31.67 - 42.22 °C / 89 - 108 °F , Specific Gravity: <1

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products