Shop All Pipe Insulation Jackets
Itw
Fitting Insulation, Elbow, 3-1/2 In. ID
Mfr # 26335
Zoro # G2284619
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 3 1/2 in
- Material Aluminum
- For Use On Insulated Elbows
- Insulation Jacket Material Aluminum
- Insulation Nominal I.D. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 26335
- Zoro # G2284619
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 3" |
For Maximum Outside Diameter | 3 1/2 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 3 1/2 in |
Material | Aluminum |
For Use On | Insulated Elbows |
Insulation Jacket Material | Aluminum |
Insulation Nominal I.D. | 3-1/2" |
For Fitting Shape | 90 Degrees Elbow |
For Fitting Type | 90 Degrees Elbow |
For Tube O.D. | 3-1/2" |
Standards | ASTM E84, C1729 and C1371 |
Insulation Color | Silver |
Pipe Insulation Item | Pipe Fitting Insulation |
Includes Insulation Insert | No |
For Location | Outdoor |
Includes Vapor Barrier | Yes |
For Product Type | 90 Degrees Elbow |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 3 1/2 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Two-Handle Ceramic Valve (410-K-NA)
- APOLLO VALVES Stem Extension Kit, 3/4 In And 1 In Valve (7829901)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- ZORO SELECT 3/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030BSNP)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW 5-1/2" Aluminum Elbow Pipe Fitting Insulation (26405)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ITW Fitting Insulation, 45 Elbow, 4 In. ID (25820)
- ITW Fitting Insulation, Elbow, 4-1/2 In. ID (25825)
- Itw Pipe Insulation Jackets