Shop All Pipe Insulation Jackets
Itw
Fitting Insulation, Elbow, 3-1/2 In. ID
Mfr # 25815
Zoro # G2284576
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 3 1/2 in
- For Fitting Shape 45 Degrees Elbow
- Insulation Color Silver
- For Tube O.D. 3-1/2"
- Insulation Jacket Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw
- MFR # 25815
- Zoro # G2284576
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 3" |
For Maximum Outside Diameter | 3 1/2 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 3 1/2 in |
For Fitting Shape | 45 Degrees Elbow |
Insulation Color | Silver |
For Tube O.D. | 3-1/2" |
Insulation Jacket Material | Aluminum |
Insulation Nominal I.D. | 3-1/2" |
Standards | ASTM E84, C1729 and C1371 |
For Fitting Type | 45 Degrees Elbow |
Material | Aluminum |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Insulated Elbows |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
For Location | Outdoor |
For Product Type | 45 Degrees Elbow |
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 3 1/2 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS200100)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- B & K Pipe Pex 1/2X100 Red (U860R100)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- ITW 3" Aluminum Elbow Pipe Fitting Insulation (26330)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- Itw Pipe Insulation Jackets