Shop All Pipe Insulation Jackets
Itw
Fitting Insulation, 90 Elbow, 4 In. ID
Mfr # 26345
Zoro # G2284600
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 4 in
- For Tube O.D. 4"
- Material Aluminum
- For Fitting Type 90 Degrees Elbow
- For Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 26345
- Zoro # G2284600
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 3-1/2" |
For Maximum Outside Diameter | 4 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 4 in |
For Tube O.D. | 4" |
Material | Aluminum |
For Fitting Type | 90 Degrees Elbow |
For Fitting Shape | 90 Degrees Elbow |
Insulation Nominal I.D. | 4" |
For Use On | Insulated Elbows |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Color | Silver |
Insulation Jacket Material | Aluminum |
Standards | ASTM E84, C1729 and C1371 |
Includes Vapor Barrier | Yes |
For Product Type | 90 Degrees Elbow |
Includes Insulation Insert | No |
For Location | Outdoor |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 4 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- HYDROMAXX 1/4" IDx3/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014050)
- ZURN Sensor Faucet (Z6955-XL-S-CWB-E)
- EVERFLOW 1/2" x 3/8" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-1238)
- ITW Fitting Insulation, 45 Elbow, 5 In. ID (25830)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (26335)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684710)
- Itw Pipe & Tubing Insulation