Shop All Pipe Insulation Jackets
Itw
Fitting Insulation, 45 Elbow, 5 In. ID
Mfr # 25830
Zoro # G3024631
product price: $19.79
/ea
Sold in multiples of 2 for $39.58
$39.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 5 in
- For Fitting Type 45 Degrees Elbow
- Standards ASTM E84, C1729 and C1371
- Insulation Nominal I.D. 5"
- For Use On Insulated Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 25830
- Zoro # G3024631
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 4-1/2" |
For Maximum Outside Diameter | 5 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 5 in |
For Fitting Type | 45 Degrees Elbow |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM E84, C1729 and C1371 |
Insulation Nominal I.D. | 5" |
For Use On | Insulated Elbows |
For Tube O.D. | 5" |
Material | Aluminum |
Insulation Jacket Material | Aluminum |
Insulation Color | Silver |
For Fitting Shape | 45 Degrees Elbow |
Includes Insulation Insert | No |
For Product Type | 45 Degrees Elbow |
For Location | Outdoor |
Includes Vapor Barrier | Yes |
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 5 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- SLOAN Valve Cn18A Relief Valve Assembly (0314078)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- APOLLO PEX 3/4 in. Brass PEX Barb x PEX Barb x Female Pipe Thread Drop-Ear Tee (APXDET34)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- ITW 7-5/8" Aluminum Elbow Pipe Fitting Insulation (26445)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684710)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- ITW Fitting Insulation, 90 Elbow, 5 In. ID (26400)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ALUMAGUARD Lite 35.5" X 150' Silver Embossed (AGL.SV.EM.20.355.150)
- Itw Pipe & Tubing Insulation