Shop All Deck Screws
Itw
Deck Screw, #9 x 2-1/2 in, 900 PK
Mfr # 121010
Zoro # G3985174
product price: $100.99
/pk 900, $0.11/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 121010
- Zoro # G3985174
- UPC # 628611121015
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners' R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. Typical applications include multi-purpose general framing remodeling decking topboards and structural framing applications. R4 screws can be used in wood particle-board plastic cement fiber board wood decking composite decking and melamine. Frame with ease and confidence with the R4 multi-purpose framing and decking screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK10 (U51431.025.0125)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34131.012.0048)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 12 PK (60384)
- PRECISION BRAND Arbor Shim, 0.0620x7/8 ID, Pk10 (25197)
- ITW Deck Screw, #8 x 2-1/2 in, 100 PK (96065)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 10 PK (61637)
- ITW Deck Screw, 5-5/8 in, Steel, 50 PK (96089)
- ITW Deck Screw, #10 x 4 in, Steel, 50 PK (103141)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #8 x 1-1/2 in, 10 PK (96085)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in (00095)
- Itw Deck Screws