Shop All Deck Screws
Itw
Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK
Mfr # 61728
Zoro # G1754338
product price: $111.99
/pk 150, $0.75/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 61728
- Zoro # G1754338
- UPC # 92097617285
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Trim |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners Stainless Steel Screws provide maximum corrosion protection for harsh environments. Typical applications for 305 stainless are in corrosive environments such as lakes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07090.060.0030)
- MIDWEST FASTENER 2.5mm x 20mm Zinc Plated Steel Metric Cotter Pins 50PK (32204)
- TE-CO Flange Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41705)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.125.0800)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #8 x 3-1/8 in, Trim Head, 300 PK (115734)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 10 PK (61637)
- ITW Deck Screw, #8 x 2-1/2 in, 100 PK (96065)
- ITW Deck Screw, 5-5/8 in, Steel, 50 PK (96089)
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- Itw Deck Screws