Shop All Deck Screws
Itw
Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK
Mfr # 119079
Zoro # G1754968
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #8
- Fastener Length 2-1/2 in
- System of Measurement Inch
- Interior/Exterior Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw
- MFR # 119079
- Zoro # G1754968
- UPC # 628611190790
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Trim |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
GRK Fasteners' RT Composite Trim Head Screw allows you to install right the first time. Typical applications include exterior trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Toggle Pin, 3/4" Long, 1/4" dia. (RF115X3/4)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 12 PK (68491)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33190.018.0064)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- ITW Deck Screw, #8 x 1-1/2 in, 10 PK (96085)
- ITW Deck Screw, #10 x 2-1/2 in, Stainless Steel, 80 PK (61733)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (137147)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (61737)
- GRK FASTENERS Deck Screw, #10 x 4 in (01141)
- Itw Deck Screws