Shop All Deck Screws
Itw
Deck Screw, #8 x 2-1/2 in, Stainless Steel, Trim Head, 100 PK
Mfr # 147730
Zoro # G3684769
product price: $37.15
/pk 100, $0.37/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 147730
- Zoro # G3684769
- UPC # 772691147738
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Trim |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners Stainless Steel Screws provide maximum corrosion protection for harsh environments. Typical applications for 305 stainless are in corrosive environments such as lakes pools spas decks and boardwalks. Compatible with most wood types including cedar redwood and ipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (09651)
- FLEXLOC Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK (30FA-1409)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8375000)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1352N04-8)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 600 PK (116724)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #8 x 1-1/2 in, 10 PK (96085)
- ITW Deck Screw, #10 x 2-1/2 in, Stainless Steel, 80 PK (61733)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119079)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Flat Head, Torx Drive, 82 PK (MAXS21210DS3051)
- Itw Deck Screws