Shop All Deck Screws
Itw
Deck Screw, #8 x 2-1/2 in, 100 PK
Mfr # 96075
Zoro # G3684209
product price: $17.59
/pk 100, $0.18/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 2-1/2 in
- System of Measurement Inch
- Interior/Exterior Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 96075
- Zoro # G3684209
- UPC # 92097960756
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
GRK Fasteners' RT Composite Trim Head Screw allows you to install right the first time. Typical applications include exterior trim cPVC deck boards and hidden fastening systems. The reverse thread design prevents mushrooming to create an even surface while the trim head provides a clean finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-1)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x3 1/2 L, PK10 (WWG-CLP-225)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119730)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- ITW Deck Screw, #10 x 4 in, Steel, 50 PK (103141)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 600 PK (116724)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48439)
- Itw Deck Screws