Shop All Deck Screws
Itw
Deck Screw, #8 x 2-1/2 in, 100 PK
Mfr # 96065
Zoro # G3678006
product price: $20.65
/pk 100, $0.21/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 2-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 96065
- Zoro # G3678006
- UPC # 92097960657
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners FIN/Trim Finishing Trim Head Screws allows you to install right the first time. GRK's Trim Head screws are an excellent choice for most fine carpentry applications as well as window extension jambs joining cabinets and more. Typical applications also include deck stairs and rails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0125)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 40 PK (B01200.062.0550)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (189867)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- ITW Deck Screw, #10 x 4 in, Steel, 50 PK (103141)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 600 PK (116724)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (137147)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Trim Head, Torx Drive, 69 PK (52525)
- Itw Deck Screws