Shop All Deck Screws
Itw
Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK
Mfr # 119724
Zoro # G3677382
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #8
- Fastener Length 1-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw
- MFR # 119724
- Zoro # G3677382
- UPC # 628611197249
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Head Type | Trim |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners' FIN/Trim Finishing Trim Head Screws allows you to install right the first time. GRK's Trim Head screws are an excellent choice for most fine carpentry applications as well as window extension jambs joining cabinets and more. Typical applications also include deck stairs and rails.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100 (U39100.007.0031)
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L (ZS616M6X12)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U04110.037.0250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (N01200.037.1000)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 600 PK (116724)
- ITW Deck Screw, #8 x 2-1/2 in, Stainless Steel, Trim Head, 100 PK (147730)
- ITW Deck Screw, #8 x 3-1/8 in, Trim Head, 300 PK (115734)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (137147)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- QUIKDRIVE #10 x 2-1/2in T-25 Collated Decking Screw (DSVT212S)
- Itw Deck Screws