Shop All Deck Screws
Itw
Deck Screw, 5-5/8 in, Steel, 50 PK
Mfr # 96089
Zoro # G3676676
product price: $36.29
/pk 50, $0.73/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 96089
- Zoro # G3676676
- UPC # 92097960893
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 5-5/8 in |
Details
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners' R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. Typical applications include multi-purpose general framing remodeling decking top boards and structural framing applications. R4 Screws can be used in wood particle-board plastic sheet metal cement fiber board wood decking composite decking and melamine. Frame with Ease and Confidence with the R4 Multi-Purpose framing and decking screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.375" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D181)
- NEWPORT FASTENERS 7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW008004P)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100618-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M51532.060.0001)
- ITW Deck Screw, #10 x 4 in, Steel, 50 PK (103141)
- ITW Deck Screw, #8 x 1-1/2 in, 10 PK (96085)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 10 PK (61637)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (61737)
- ITW Deck Screw, #8 x 2-1/2 in, Stainless Steel, Trim Head, 100 PK (147730)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Square Drive, 180 PK (09214)
- Itw Deck Screws