Shop All Deck Screws
Itw
Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK
Mfr # 137147
Zoro # G4566201
product price: $41.69
/pk 70, $0.60/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Fastener Length 3-1/8 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 137147
- Zoro # G4566201
- UPC # 772691137142
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/8 in |
Details
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
PHEINOX 316 Stainless Steel screws are corrosion and stain resistant - designed to withstand coastal environments. Typical applications for 316 stainless are in harsh salt water environments such as coastal industrial and agricultural areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00037)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 4 PK (73783)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.062.0300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 10 PK (3431218075)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #10 x 4 in, Steel, 50 PK (103141)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (61737)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- ITW Deck Screw, #10 x 2-1/2 in, Stainless Steel, 80 PK (61733)
- GRK FASTENERS GRK #9 x 3 in. Deck Elite Screws, 80PK (30903)
- Itw Deck Screws