Shop All Clevis Pins
Itw
Clevis Pin Grooved 1/2 x 1-3/4 CS ZC
Mfr # CLPGZ-0500-1750/B
Zoro # G611338407
product price: $1.99
/ea
Sold in multiples of 8 for $15.92
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. 0.5 in
- Usable Length 1.593 in
- Head Dia. (In.) 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # CLPGZ-0500-1750/B
- Zoro # G611338407
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 1.593 in |
Fastener Length | 1.75 in |
Head Dia. (In.) | 0.62 in |
Details
Material Grade | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Clevis Pin Grooved 1/2 x 1-3/4 Carbon Steel Zinc Clear Effective Length 1-19/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 5 PK (37628)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.250x5 In (1BAJ2)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-063)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1/2L, PK5 (WWG-CLPS-135)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 3/8 In, PK25 (WWG-CLPZ-041)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-225)
- Itw Clevis Pins