Shop All Captive Panel Screws
Itw
Cab Screw, #8 Thrd Sz, 1-1/2 in Lg
Mfr # 114073
Zoro # G1928224
product price: $12.55
/pk 100, $0.13/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 114073
- Zoro # G1928224
- UPC # 628611140733
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Cab Screw |
Description
GRK Fasteners Low Profile Cabinet Screws' provide you with a quick and secure installation. Typical applications include cabinet installation and construction trim moulding and door frames. These screws are thin enough to prevent most material splitting while offering sufficient strength to guarantee a secure installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE93)
- USA INDUSTRIALS M3-0.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 100 PK (ZSCRW-148)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in 18-8 Stainless Steel, Plain Finish, 50 PK (53637)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (114069)
- ITW Cab Screw, #8 Thrd Sz, 2-3/4 in Lg (113081)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (113079)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (100069)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (110079)
- ZORO SELECT Captive Panel Screw, 4-40X3/8 Thrd Sz, 3/8 in Lg, Flush, Eletro - Tin Phosphor Bronze (0406SBKFH)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- Itw Captive Panel Screws