Shop All Hollow Wall Anchors
Itw Brands
Twist-N-Lock Self Drilling Toggle, Nylon, 75 lbs Tension Strength
Mfr # 25210
Zoro # G802574331
product price: $8.19
/ea
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand Twist-N-Lock
- Material Nylon
- Tension Strength (1/2 in Drywall) 75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 25210
- Zoro # G802574331
- UPC # 92097252103
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Self Drilling Toggle |
Compatible Material | Drywall |
Sub-Brand | Twist-N-Lock |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 75 lbs |
Description
E-Z ANCOR TWIST-N-LOCK 75 LB. SELF-DRILLING DRYWALL ANCHOR, 20PK THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
- NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.125.0700)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01062.050.0350)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1, PK100 (U07810.025.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.019.0050)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- ITW BRANDS Twist-N-Lock Self Drilling Anchor, Nylon (146461)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC10-YS)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.037.0001)
- Itw Brands Hollow Wall Anchors