Shop All Hollow Wall Anchors
Itw Brands
Twist-N-Lock Self Drilling Toggle, Nylon, 50 lbs Tension Strength
Mfr # 11353A
Zoro # G202574412
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand Twist-N-Lock
- Material Nylon
- Tension Strength (1/2 in Drywall) 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 11353A
- Zoro # G202574412
- UPC # 92097113534
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Self Drilling Toggle |
Compatible Material | Drywall |
Sub-Brand | Twist-N-Lock |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 50 lbs |
Description
E-Z ANCOR TWIST-N-LOCK 50 LB. SELF-DRILLING DRYWALL ANCHOR, 6PK THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
- NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 35 PK (932041)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0201)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0150)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- ITW BRANDS Twist-N-Lock Self Drilling Anchor, Nylon (146461)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- HOMECARE PRODUCTS 0.25 in. Hollow Wall Anchors Large (HO154292)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (07904)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02294-PWR)
- Itw Brands Hollow Wall Anchors