Shop All Hollow Wall Anchors
Itw Brands
Twist-N-Lock Self Drilling Toggle, Nylon, 75 lbs Tension Strength
Mfr # 25310
Zoro # G602664850
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand Twist-N-Lock
- Material Nylon
- Tension Strength (1/2 in Drywall) 75 lbs
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 25310
- Zoro # G602664850
- UPC # 92097253100
- Country of Origin China
- Category Hollow Wall Anchors
Details
Item | Self Drilling Toggle |
Compatible Material | Drywall |
Sub-Brand | Twist-N-Lock |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 75 lbs |
System of Measurement | Inch |
Description
ITW E-Z ANCOR 25310,, PKG OF 50, TWIST-N-LOCK 75 LB. SELF-DRILLING DRYWALL ANCHOR THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
- NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.875 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-780D87-)
- TEI FASTNERS #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF1032-112HH-01)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/2, PK5 (U07840.075.0150)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (10006)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- ITW BRANDS Twist-N-Lock Self Drilling Anchor, Nylon (146461)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- Itw Brands Hollow Wall Anchors