Shop All Wedge Anchors
Itw Brands
Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated
Mfr # 50081
Zoro # G305127744
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Trubolt
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 50081
- Zoro # G305127744
- UPC # 92097500716
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Trubolt |
Material | Steel |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8 X 3 DOWEL PIN (A0550240300)
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (413ALD)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 100 PK (03777)
- ZORO SELECT #6-32 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0025)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK (04135)
- KANEBRIDGE Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated (3148AWG)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0450)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (W38500)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel (7415SD1-PWR)
- RED HEAD 5/8 In. x 5 In. Zinc Wedge Anchor Bolt (50089)
- VESTIL Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 4 PK (AS-344-4PK)
- Itw Brands Wedge Anchors