Shop All Wedge Anchors
Itw Brands
Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L
Mfr # 12377
Zoro # G708240149
product price: $15.25
/ea
Sold in multiples of 6 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 12377
- Zoro # G708240149
- UPC # 92097123779
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Trubolt |
Description
Red Head, 25 Pack, 14 x 214, Heavy Duty Wedge Anchors, Designed For Fastening Into Solid Concrete, Ideal For Attaching 2 x 4, Sill Plates Electrical Equipment, Also Good For Attaching Structural Supports To Concrete, Tilt Up Construction, Highway Rails Posts, Electrical, HVAC Plumbing Systems, Metal Doors Window Frames
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 56 mm Shaft Dia, 10 PK (M36000.056.0001)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U55000.100.1000)
- MIDWEST FASTENER 3/16" x 7/8" Zinc Plated Steel Single Hole Clevis Pins 20PK (34702)
- ITW BRANDS Trubolt Wedge Anchor, 1/2" Dia., 3/4" L (253410)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (WS-5860)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 7" L, Steel Galvanized, 10 PK (55212)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Plain, 20 PK (271421S)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Plain, 4 PK (2778600)
- Itw Brands Wedge Anchors