Shop All Concrete Anchor Screws
Itw Brands
Tapcon Concrete Screw, Steel
Mfr # 28371
Zoro # G708176028
product price: $22.85
/ea
Sold in multiples of 4 for $91.40
$91.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 28371
- Zoro # G708176028
- UPC # 92097283718
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Drive Type | Torx |
Description
75 Pack, 316 x 175, Steel, White Star Drive, Tapcon Concrete Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3-1/4 in Shaft Dia (SH-325)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 25 PK (6248CH188)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK (34125)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade 2, Plain Finish (45241)
- ITW BRANDS TAPCON Concrete Screw, Hex, 2 3/4 in L (24330)
- ITW BRANDS TAPCON Concrete Screw, Hex, 1 3/4 in L (24320)
- ITW BRANDS Tapcon Concrete Screw, Flat, Stainless Steel (26155)
- ITW BRANDS Tapcon Concrete Screw, Hex (24200)
- ITW BRANDS TAPCON Concrete Screw, Flat, 1 1/4 in L (24350)
- ITW BRANDS TAPCON Concrete Screw, Hex, Stainless Steel (196302)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel (11413)
- Itw Brands Anchor Screws